8018X;00108018
Description
8018X ; 00108018 WELDASPROCKET ; SPRKT NO 8018X 1" PITCH
Part # 00108018
BDI # 21495046
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
8011 3/4;08011E12
Description
8011 3/4 ; 08011E12 IDLER SPROCKET ; 3/4" BORE 11 TEETH CHAIN SIZE 80
Part # 08011E12
BDI # 21494711
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.65
Other Features:
0.563 Inch Teeth Width
8016X;00108016
Description
8016X ; 00108016 WELDASPROCKET ; SPRKT NO 8016X 1" PITCH
Part # 00108016
BDI # 21495044
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
8011W;001080115
Description
8011W ; 001080115 WELDASPROCKET ; SPRKT NO 8011W 1" PITCH
Part # 001080115
BDI # 21532152
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
8024X;001080245
Description
8024X ; 001080245 WELDASPROCKET ; SPRKT NO 8024X 1" PITCH
Part # 001080245
BDI # 21532164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore