5024X;00105024
Description
5024X ; 00105024 WELDASPROCKET ; SPRKT NO 5024X 5/8" PITCH
Part # 00105024
BDI # 21494772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
X 1-1/4 X 14SP;00032014
Description
X 1-1/4 X 14SP ; 00032014 WELDAHUB ; X HUB 1-1/4" X 14" SPLINED BORE HUB
Part # 00032014
BDI # 21494920
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 14 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
5028X;001050285
Description
5028X ; 001050285 WELDASPROCKET ; SPRKT NO 5028X 5/8" PITCH
Part # 001050285
BDI # 21532436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
5019X;001050195
Description
5019X ; 001050195 WELDASPROCKET ; SPRKT NO 5019X 5/8" PITCH
Part # 001050195
BDI # 21532430
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
6019X;00106019
Description
6019X ; 00106019 WELDASPROCKET ; SPRKT NO 6019X 3/4" PITCH
Part # 00106019
BDI # 21495089
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore