10010 1;10010016
Description
10010 1 ; 10010016 IDLER SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 100
Part # 10010016
BDI # 21494713
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.563
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width | With Flat Inner Race
50B10 1;605010165
Description
50B10 1 ; 605010165 SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 50
Part # 605010165
BDI # 21494799
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
40B10 3/4;604010125
Description
40B10 3/4 ; 604010125 SPROCKET ; 3/4" BORE 10 TEETH CHAIN SIZE 40
Part # 604010125
BDI # 21495175
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
35B10 1/2;603510085
Description
35B10 1/2 ; 603510085 RLR CHN SPROCKET ; CHAIN NO 35 3/8" PITCH 10 TEETH TYPE B
Part # 603510085
BDI # 21495168
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
6010V;001060105
Description
6010V ; 001060105 WELDASPROCKET ; SPRKT NO 6010V 3/4" PITCH
Part # 001060105
BDI # 21532446
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore