6012W;00106012
Description
6012W ; 00106012 WELDASPROCKET ; SPRKT NO 6012W 3/4" PITCH
Part # 00106012
BDI # 21494721
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
4012V;00104012
Description
4012V ; 00104012 WELDASPROCKET ; SPRKT NO 4012V 1/2" PITCH
Part # 00104012
BDI # 21494648
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
5012W;00105012
Description
5012W ; 00105012 WELDASPROCKET ; SPRKT NO 5012W 5/8" PITCH
Part # 00105012
BDI # 21494760
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
60B12 1;606012165
Description
60B12 1 ; 606012165 SPROCKET ; 1" BORE 12 TEETH CHAIN SIZE 60
Part # 606012165
BDI # 21494970
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
6012W;001060125
Description
6012W ; 001060125 WELDASPROCKET ; SPRKT NO 6012W 3/4" PITCH
Part # 001060125
BDI # 21532448
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore