6014W;00106014
Description
6014W ; 00106014 WELDASPROCKET ; SPRKT NO 6014W 3/4" PITCH
Part # 00106014
BDI # 21495084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
4014V;001040145
Description
4014V ; 001040145 WELDASPROCKET ; SPRKT NO 4014V 1/2" PITCH
Part # 001040145
BDI # 21532071
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
50B14 1-1/4;605014205
Description
50B14 1-1/4 ; 605014205 SPROCKET ; 1-1/4" BORE 14 TEETH CHAIN SIZE 50
Part # 605014205
BDI # 21494948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
5014W;001050145
Description
5014W ; 001050145 WELDASPROCKET ; SPRKT NO 5014W 5/8" PITCH
Part # 001050145
BDI # 21532425
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
60B14 1;606014165
Description
60B14 1 ; 606014165 SPROCKET ; 1" BORE 14 TEETH CHAIN SIZE 60
Part # 606014165
BDI # 21495217
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore