5016W;00105016
Description
5016W ; 00105016 WELDASPROCKET ; SPRKT NO 5016W 5/8" PITCH
Part # 00105016
BDI # 21494764
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
6016X;00106016
Description
6016X ; 00106016 WELDASPROCKET ; SPRKT NO 6016X 3/4" PITCH
Part # 00106016
BDI # 21495086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
8016X;00108016
Description
8016X ; 00108016 WELDASPROCKET ; SPRKT NO 8016X 1" PITCH
Part # 00108016
BDI # 21495044
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
4016W;00104016
Description
4016W ; 00104016 WELDASPROCKET ; SPRKT NO 4016W 1/2" PITCH
Part # 00104016
BDI # 21494652
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
4016W;001040165
Description
4016W ; 001040165 WELDASPROCKET ; SPRKT NO 4016W 1/2" PITCH
Part # 001040165
BDI # 21532073
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore