5017 1/2;05017E08
Description
5017 1/2 ; 05017E08 IDLER SPROCKET ; 1/2" BORE 17 TEETH CHAIN SIZE 50
Part # 05017E08
BDI # 21494702
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
5017X;001050175
Description
5017X ; 001050175 WELDASPROCKET ; SPRKT NO 5017X 5/8" PITCH
Part # 001050175
BDI # 21532428
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
5017 5/8;05017E10
Description
5017 5/8 ; 05017E10 IDLER SPROCKET ; 5/8" BORE 17 TEETH CHAIN SIZE 50
Part # 05017E10
BDI # 21494703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
4017W;00104017
Description
4017W ; 00104017 WELDASPROCKET ; SPRKT NO 4017W 1/2" PITCH
Part # 00104017
BDI # 21494733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
5017X;00105017
Description
5017X ; 00105017 WELDASPROCKET ; SPRKT NO 5017X 5/8" PITCH
Part # 00105017
BDI # 21494765
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore