5018X;00105018
Description
5018X ; 00105018 WELDASPROCKET ; SPRKT NO 5018X 5/8" PITCH
Part # 00105018
BDI # 21494766
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
8018X;00108018
Description
8018X ; 00108018 WELDASPROCKET ; SPRKT NO 8018X 1" PITCH
Part # 00108018
BDI # 21495046
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
3518 5/8;03518E10
Description
3518 5/8 ; 03518E10 IDLER SPROCKET ; CHAIN NO 35 18 HARDENED TEETH 5/8" BORE
Part # 03518E10
BDI # 21510254
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.438 Inch Teeth Width
6018X;001060185
Description
6018X ; 001060185 WELDASPROCKET ; SPRKT NO 6018X 3/4" PITCH
Part # 001060185
BDI # 21532140
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
6018X;00106018
Description
6018X ; 00106018 WELDASPROCKET ; SPRKT NO 6018X 3/4" PITCH
Part # 00106018
BDI # 21495088
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore