5019X;001050195
Description
5019X ; 001050195 WELDASPROCKET ; SPRKT NO 5019X 5/8" PITCH
Part # 001050195
BDI # 21532430
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
6019X;00106019
Description
6019X ; 00106019 WELDASPROCKET ; SPRKT NO 6019X 3/4" PITCH
Part # 00106019
BDI # 21495089
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
5019X;00105019
Description
5019X ; 00105019 WELDASPROCKET ; SPRKT NO 5019X 5/8" PITCH
Part # 00105019
BDI # 21494767
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
8019X;001080195
Description
8019X ; 001080195 WELDASPROCKET ; SPRKT NO 8019X 1" PITCH
Part # 001080195
BDI # 21532160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
3519V;001035195
Description
3519V ; 001035195 WELDASPROCKET ; SPRKT NO 3519V 3/8" PITCH
Part # 001035195
BDI # 21532049
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore