4022X;00104022
Description
4022X ; 00104022 WELDASPROCKET ; SPRKT NO 4022X 1/2" PITCH
Part # 00104022
BDI # 21494738
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
5022X;00105022
Description
5022X ; 00105022 WELDASPROCKET ; SPRKT NO 5022X 5/8" PITCH
Part # 00105022
BDI # 21494770
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
5022X;001050225
Description
5022X ; 001050225 WELDASPROCKET ; SPRKT NO 5022X 5/8" PITCH
Part # 001050225
BDI # 21532433
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
3522W;001035225
Description
3522W ; 001035225 WELDASPROCKET ; SPRKT NO 3522W 3/8" PITCH
Part # 001035225
BDI # 21532052
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
6022X;001060225
Description
6022X ; 001060225 WELDASPROCKET ; SPRKT NO 6022X 3/4" PITCH
Part # 001060225
BDI # 21532143
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore