3527W;001035275
Description
3527W ; 001035275 WELDASPROCKET ; SPRKT NO 3527W 3/8" PITCH
Part # 001035275
BDI # 21532057
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
80SF27;260080275
Description
80SF27 ; 260080275 SPROCKET ; 2-3/4" BORE X 9.156" OD 27TEETH
Part # 260080275
BDI # 21568293
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
5027X;00105027
Description
5027X ; 00105027 WELDASPROCKET ; SPRKT NO 5027X 5/8" PITCH
Part # 00105027
BDI # 21494775
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
4027X;00104027
Description
4027X ; 00104027 WELDASPROCKET ; SPRKT NO 4027X 1/2" PITCH
Part # 00104027
BDI # 21494743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore