5030X;00105030
Description
5030X ; 00105030 WELDASPROCKET ; SPRKT NO 5030X 5/8" PITCH
Part # 00105030
BDI # 21494778
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
4030X;00104030
Description
4030X ; 00104030 WELDASPROCKET ; SPRKT NO 4030X 1/2" PITCH
Part # 00104030
BDI # 21494746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
5030X;001050305
Description
5030X ; 001050305 WELDASPROCKET ; SPRKT NO 5030X 5/8" PITCH
Part # 001050305
BDI # 21532437
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
3530W;001035305
Description
3530W ; 001035305 WELDASPROCKET ; SPRKT NO 3530W 3/8" PITCH
Part # 001035305
BDI # 21532060
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
6030X;001060305
Description
6030X ; 001060305 WELDASPROCKET ; SPRKT NO 6030X 3/4" PITCH
Part # 001060305
BDI # 21532147
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore