4036X;00104036
Description
4036X ; 00104036 WELDASPROCKET ; SPRKT NO 4036X 1/2" PITCH
Part # 00104036
BDI # 21494749
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
6036X;001060365
Description
6036X ; 001060365 WELDASPROCKET ; SPRKT NO 6036X 3/4" PITCH
Part # 001060365
BDI # 21532148
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
5036X;001050365
Description
5036X ; 001050365 WELDASPROCKET ; SPRKT NO 5036X 5/8" PITCH
Part # 001050365
BDI # 21532439
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
3536W;001035365
Description
3536W ; 001035365 WELDASPROCKET ; SPRKT NO 3536W 3/8" PITCH
Part # 001035365
BDI # 21532063
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
4036X;001040365
Description
4036X ; 001040365 WELDASPROCKET ; SPRKT NO 4036X 1/2" PITCH
Part # 001040365
BDI # 21532085
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore