4015V;001040155
Description
4015V ; 001040155 WELDASPROCKET ; SPRKT NO 4015V 1/2" PITCH
Part # 001040155
BDI # 21532072
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
4024X;00104024
Description
4024X ; 00104024 WELDASPROCKET ; SPRKT NO 4024X 1/2" PITCH
Part # 00104024
BDI # 21494740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
5016W;00105016
Description
5016W ; 00105016 WELDASPROCKET ; SPRKT NO 5016W 5/8" PITCH
Part # 00105016
BDI # 21494764
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
6014W;00106014
Description
6014W ; 00106014 WELDASPROCKET ; SPRKT NO 6014W 3/4" PITCH
Part # 00106014
BDI # 21495084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
6013 1/2;06013E08
Description
6013 1/2 ; 06013E08 IDLER SPROCKET ; 1/2" BORE 13 TEETH CHAIN SIZE 60
Part # 06013E08
BDI # 21494706
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width