Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Split Steel | Solid Style | Hub Need to Order Seperatly
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
W
Number of Grooves:
1
5042X;001050425
Description
5042X ; 001050425 WELDASPROCKET ; SPRKT NO 5042X 5/8" PITCH
Part # 001050425
BDI # 21532441
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
5040X;00105040
Description
5040X ; 00105040 WELDASPROCKET ; SPRKT NO 5040X 5/8" PITCH
Part # 00105040
BDI # 21494788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Steel | Solid Style | Hub Need to Order Seperatly
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
W
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Steel | Solid Style | Hub Need to Order Seperatly
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
W
Number of Grooves:
1