X 1-1/4 X 14SP;00032014
Description
X 1-1/4 X 14SP ; 00032014 WELDAHUB ; X HUB 1-1/4" X 14" SPLINED BORE HUB
Part # 00032014
BDI # 21494920
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 14 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
10010 1;10010016
Description
10010 1 ; 10010016 IDLER SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 100
Part # 10010016
BDI # 21494713
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.563
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width | With Flat Inner Race
6025X;00106025
Description
6025X ; 00106025 WELDASPROCKET ; SPRKT NO 6025X 3/4" PITCH
Part # 00106025
BDI # 21495096
6023X;00106023
Description
6023X ; 00106023 WELDASPROCKET ; SPRKT NO 6023X 3/4" PITCH
Part # 00106023
BDI # 21495094