PB24XL037
Description
PB24XL037 TIMING PULLEY ; 0.38IN BELT W 24GROVES
Part # 78230166
BDI # 1126032
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore