14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX-50S-125
Description
14MX-50S-125 SYNCHRONOUS PULLEY ; 14MM P 50T 125MM BORE FOR BUSHING
Part # 77198050
BDI # 1094967
Features
Pitch Diameter - Inch:
8.771
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.783
Mounting Method:
Bushed
14MX-50S-68
Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196050
BDI # 1094970
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed