12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
8EFG4K 100FT/CARTON
Description
8EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511339
BDI # 1115817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
6EFG4K 100FT/CARTON
Description
6EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511338
BDI # 1112646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
9.525
Color:
Black
12M4K-MTF 190FT/REEL
Description
12M4K-MTF XREEL HYDRAULIC HOSE ; 3/4" HOSE ID 1.17" HOSE OD 190'/REEL
Part # 46571482
BDI # 1093031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
19.05
Color:
Black
8M4K-MTF 220FT/REEL
Description
8M4K-MTF XREEL HYDRAULIC HOSE ; 1/2" HOSE ID 0.82" HOSE OD
Part # 46571480
BDI # 1116576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black