P56-5M-15AL
Description
P56-5M-15AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 15MM W
Part # 78821059
BDI # 1125806
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P56-5M-09AL
Description
P56-5M-09AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 09MM W
Part # 78821057
BDI # 1125805
Features
Pitch Diameter - Inch:
3.509
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-56S-06
Description
2MR-56S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 56GROVES 6MM W
Part # 78426021
BDI # 1102768
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
3MR-56S-09
Description
3MR-56S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 56GROVES 9MM W
Part # 78436019
BDI # 1105559
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P56-3M-06AL
Description
P56-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 3MM P 06MM W
Part # 78820042
BDI # 1125803
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6