Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
2MR-6 Powergrip GT2
2MR-120S-09
Description
2MR-120S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78426068
BDI # 1102574
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
2MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
3.056
Inch - Metric:
Inch
Outside Diameter - Inch:
3.036
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
77.622
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2