14MX-56S-37
Description
14MX-56S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193056
BDI # 1094979
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
8MX-56S-21
Description
8MX-56S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182056
BDI # 1117455
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
14MX-56S-68
Description
14MX-56S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196056
BDI # 1094980
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
P56-8MGT-30
Description
P56-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083056
BDI # 1125811
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P56-8MGT-20
Description
P56-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082056
BDI # 1125810
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed