6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Z99R12
Description
GBC.Z99R12 DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # GBC.Z99R12
BDI # 426505
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
32420-01-300
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # GBC.32420-01-300
BDI # 426180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
S8706-88-300
Description
S8706-88-300 DEEP GROOVE BALL BRG ; 1"X2"X1.179" W/SNAP RING
Part # GBC.S8706-88-300
BDI # 426560
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270428
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
S8603-88
Description
GBC-S8603-88-300 RADIAL/DEEP GRV BLL BRG ; 0.75"X1.75"X0.75" W/SNAP RING
Part # GBC.S8603-88-300
BDI # 426551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270419
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes