21806-88-300
Description
GBC.21806-88-300 RADIAL BALL BEARING ; 0.375"X1.125"X0.375" SINGLE ROW
Part # GBC.21806-88-300
BDI # 425972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
31910-01-300
Description
GBC.31910-01-300 FLANGED BALL BEARING ; 0.375"X1.062"X0.375" SINGLE ROW
Part # GBC.31910-01-300
BDI # 426169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
6202-88-30E
Description
GBC.6202-88-30E RADIAL BALL BEARING ; 15MMX35MMX11MM SINGLE ROW
Part # GBC.6202-88-30E
BDI # 426386
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270383
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
31861-88
Description
GBC.31861-88-302 FLANGED BALL BEARING ; 0.375"X1.125"X0.375" SNGLE ROW
Part # GBC.31861-88-302
BDI # 426166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No