GR-WBMQ824-40-L-56
Description
GR-WBMQ824-40-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8243008.00
BDI # 436793
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4
GR-BMQ824-40-L-56
Description
GR-BMQ824-40-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8240152.00
BDI # 436512
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4
GR-HMQ824-40-H1-56-16
Description
GR-HMQ824-40-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8240556.16
BDI # 436580
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4
SS-HMQ824-40-H1-56-16
Description
SS-HMQ824-40-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL WASHGUARD
Part # S243044016
BDI # 21495468
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ818-40-H1-56-16
Description
SS-HMQ818-40-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" CTR DIST 40:1
Part # S183046416
BDI # 21495858
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.32