GR-HMQ818-10-H2-56-16
Description
GR-HMQ818-10-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 RATIO CAST IRON
Part # GR8180621.16
BDI # 22600152
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearing
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
GRG-HMQ821-30-H2-56-19
Description
GRG-HMQ821-30-H2-56-19 WORM GEAR REDUCER ; NON-RETURNABLE HOLLOW SHAFT
Part # GRG8210625.19
BDI # 22534728
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ824-40-H1-56-16
Description
SS-HMQ824-40-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL WASHGUARD
Part # S243044016
BDI # 21495468
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted