GR-B818-40-D
Description
GR-B818-40-D WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8180032.00
BDI # 436089
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.69
GR8240565.23
Description
GR-HMQ824-20-H1-140-23 ; GR-HMQ824-20-H1-140-23
Part # GR8240565.23
BDI # 17091585
GRGT21001041.00
Description
GRGT21001041.00 ; GRG-TMQ821-20-L-56
Part # GRGT21001041.00
BDI # 20186009