Page 1 of 222

Next

Compare
1206WLWQM2S300AA1.00

COMPARE

1206WLWQM2S300AA1.00

Description
1206WLWQM2S300AA1.00 OMNIBOX REDUCER ; NON-RETURNABLE WORM GEAR TYPE 4732855

GROVE GEAR

Part # 10105508

BDI # 21490226

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 12.87

Price Inventory : Available to order
Loading Price
QTY
1300WLWQM2S300-AA

COMPARE

1300WLWQM2S300-AA

Description
1300WLWQM2S300-AA OMNIBOX WORM GR REDCR ; NON-RETURNABLE 4754610 FLANGE MOUNT

GROVE GEAR

Part # 10105754

BDI # 21490191

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Other Features: Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 15.64

Price Inventory : Available to order
Loading Price
QTY

COMPARE

GRG-DXMQ826-300-R3-56

Description
GRG-DXMQ826-300-R3-56 SPEED REDUCER, CAST IRON WORM (SMARTCATALOG)

GROVE GEAR

Part # GRG826411117.00

BDI # 29342868

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1425WUWF1B-300AB

Description
1425WUWF1B-300AB SPEED REDUCER, CAST IRON WORM (SMARTCATALOG)

GROVE GEAR

Part # 10749900

BDI # 29344087

Price Inventory : Available to order
Loading Price
QTY

COMPARE

GR-DXMQ830-300-L1-56

Description
GR-DXMQ830-300-L1-56 SPEED REDUCER, CAST IRON WORM (SMARTCATALOG)

GROVE GEAR

Part # GR8304017.00

BDI # 29339104

Price Inventory : Available to order
Loading Price
QTY