130X160X15ADL
Description
130X160X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13016015ADL
BDI # 445188
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629018
20X40X5ADL
Description
20X40X05ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 204005ADL
BDI # 446934
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632539
70X90X10A
Description
70X90X10A NBR SHAFT SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 709010A
BDI # 451618
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628735
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628521
25X47X6ADL-P
Description
25X47X06ADL-P NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 254706ADLP
BDI # 447601
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
632714