Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627417
40X80X10ADL
Description
40X80X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 408010ADL
BDI # 449706
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627778
1.000X1.563X.312A
Description
1.000X1.563X.312A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.0001.563.312A
BDI # 443705
Features
Housing Bore - Millimeter:
39.7
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.000X1.625X.250A
Description
1.000X1.625X.250A NBR SHAFT SEAL ; 1" SHAFT DIA 1-5/8" HOUSING BORE
Part # 1.0001.625.250A
BDI # 443710
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630924
30X42X7ADL
Description
30X42X07ADL NBR SHAFT SEAL ; 1.181MM SHAFT DIA 42MM HOUSING BORE
Part # 304207ADL
BDI # 448373
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629878