Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
7MM Width | Dust Wiper
240X270X15ADL
Description
240X270X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 24027015ADL
BDI # 447305
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630601