35X52X7ADL
Description
35X52X07ADL NBR SHAFT SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 355207ADL
BDI # 448961
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629449
40X80X7ADL
Description
40X80X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 408007ADL
BDI # 449702
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629055