32X70X10ADL
Description
32X70X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 327010ADL
BDI # 448724
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633115
80X128X10ADL
Description
80X128X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 8012810ADL
BDI # 451944
Features
Housing Bore - Millimeter:
128
Nominal Width - Millimeter:
10
Housing Bore - Inch:
5.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634070
100X150X13ADL
Description
100X150X13ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 10015013ADL
BDI # 444380
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627942
130X160X14A
Description
130X160X14A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13016014A
BDI # 445184
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630411
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627316