35X58X10ADL VITON
Description
35X58X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 355810ADLV
BDI # 24865198
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
31X55X09ADL
Description
31X55X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 315509ADL
BDI # 24865156
280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
2.500X3.500X.438CDL VITON
Description
2.500X3.500X.438CDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.5003.500.438CDLV
BDI # 24866130
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
90X110X06ADL
Description
90X110X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9011006ADL
BDI # 24865612
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure