214 5/1 B WR 143TC
Description
214 5/1 B WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02613
BDI # 21497857
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095
301 50/1 B WR
Description
301 50/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-08721
BDI # 23695651
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
301 60/1 B WR
Description
301 60/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-08722
BDI # 23695656
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
150 1/2 C F ST
Description
150 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00845
BDI # 476444
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188
184 5/1 B WR 56C
Description
184 5/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-01507
BDI # 21838954
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted