NTB3047
Description
NTB3047 THRUST NEEDLE ROLLER BEARING ; THRUST 30MM BORE 1 47MM OD 2MM HGT
Part # NTB3047
BDI # 516086
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AZK102435
Description
AZK 10243.5 THRUST ROLLER BEARING ; 10MM ID X 24MM OD X 9MM W
Part # AZK102435
BDI # 513343
Features
Height - Millimeter:
3.5
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.138
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel