Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
16.5
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
2 Piece
Self Aligning:
Yes
BWU60-120
Description
BWU 60 120 PRECISION LINEAR SLIDE UNIT ; 120MM L X 60MM W X 16MM H HIGH RIGIDITY
Part # BWU60120
BDI # 21534426
Features
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
High Accuracy and Smooth Operation | Limited Linear Motion Guide Structure | High Rigidity Precision Linear Slide
Cage Material:
Stainless Steel
Stroke Length - Inch:
2.677
Overall Length - Inch:
4.724
Product Name:
Slide Rail Assembly
Overall Width - Inch:
2.362
Overall Width - Millimeter:
60
Overall Length - Millimeter:
120