CRH14VB

COMPARE

CRH14VB

Description
CRH14VB CAMFOLLOWER BEARING

IKO

Part # CRH14VB

BDI # 514431

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238448

Price Inventory : Available to order
Loading Price
QTY
CRH14V

COMPARE

CRH14V

Description
CRH14V CAMFOLLOWER BEARING

IKO

Part # CRH14V

BDI # 514430

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238447

Price Inventory : Available to order
Loading Price
QTY