CFE 12 VBR
Description
CFE 12 VBR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE12VBR
BDI # 23280691
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Carbon Steel
CFE 12 BR
Description
CFE 12 BR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE12BR
BDI # 23280683
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Carbon Steel
CFE 12
Description
CFE 12 CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE12
BDI # 23280659
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Screwdriver Slot | Carbon Steel
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement
Global Part Number GPN:
237862
CFKRE 30 VR
Description
CFKRE 30 VR CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W ECC CST
Part # CFKRE30VR
BDI # 23281172
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating