CFKRE 85 R
Description
CFKRE 85 R CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST
Part # CFKRE85R
BDI # 23281308
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
CF30-1VR
Description
CF 30 1 VR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF301VR
BDI # 513966
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237977
CF30-1VBR
Description
CF 30 1 VBR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF301VBR
BDI # 513963
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement
Global Part Number GPN:
237974
CF30-1BR
Description
CF 30 1 BR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF301BR
BDI # 513955
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237966
CFKR 85 VR
Description
CFKR 85 VR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CFKR85VR
BDI # 23281108
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating