CF30-2B
Description
CF 30 2 B CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST
Part # CF302B
BDI # 513970
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Caged
Global Part Number GPN:
237980
CFKRE 90 VR
Description
CFKRE 90 VR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE90VR
BDI # 23281332
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating
CFKRE 90 R
Description
CFKRE 90 R CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE90R
BDI # 23281324
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
CFE 30 2 VB
Description
CFE 30 2 VB CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE302VB
BDI # 23280863
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Carbon Steel
CFE 30 2 BR
Description
CFE 30 2 BR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE302BR
BDI # 23280857
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Carbon Steel