CRH30V

COMPARE

CRH30V

Description
CRH30V CAMFOLLOWER BEARING

IKO

Part # CRH30V

BDI # 514469

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238487

Price Inventory : Available to order
Loading Price
QTY
CRH30VB

COMPARE

CRH30VB

Description
CRH30VB CAMFOLLOWER BEARING

IKO

Part # CRH30VB

BDI # 514470

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238488

Price Inventory : Available to order
Loading Price
QTY