CR12VBUU
Description
CR12VBUU CAM FOLLOWER BEARING ; 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # CR12VBUU
BDI # 514204
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement
Global Part Number GPN:
238219
CRE 12UU
Description
CRE 12UU CAM FOLLOWER ; 3/8" STUD X 3/4" OD X 1/2" W ECC CST
Part # CRE12UU
BDI # 23283188
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 12UUR
Description
CRE 12UUR CAM FOLLOWER ; 3/8" STUD X 3/4" OD X 1/2" W ECC CST
Part # CRE12UUR
BDI # 23283190
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 12VBUU
Description
CRE 12VBUU CAM FOLLOWER ; 3/8" STUD X 3/4" OD X 1/2" W ECC CST
Part # CRE12VBUU
BDI # 23283194
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement
CRE 12VUU
Description
CRE 12VUU CAM FOLLOWER ; 3/8" STUD X 3/4" OD X 1/2" W ECC CST
Part # CRE12VUU
BDI # 23283196
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel