CFKRE 35 UUR
Description
CFKRE 35 UUR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE35UUR
BDI # 23281200
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating
CFKRE 35 VUUR
Description
CFKRE 35 VUUR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE35VUUR
BDI # 23281208
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | 37600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 35 VUU
Description
CFKRE 35 VUU CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE35VUU
BDI # 23281206
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | 37600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 35 UU
Description
CFKRE 35 UU CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE35UU
BDI # 23281198
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating