CFKRE 72 VUUR
Description
CFKRE 72 VUUR CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST
Part # CFKRE72VUUR
BDI # 23281288
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating
CFKRE 72 VUU
Description
CFKRE 72 VUU CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST
Part # CFKRE72VUU
BDI # 23281286
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating
CFKR 72 UUR
Description
CFKR 72 UUR CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W CST
Part # CFKR72UUR
BDI # 23281074
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating
CFKR 72 VUU
Description
CFKR 72 VUU CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W CST
Part # CFKR72VUU
BDI # 23281080
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating
CFKR 72 VUUR
Description
CFKR 72 VUUR CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W CST
Part # CFKR72VUUR
BDI # 23281082
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating