Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373331
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373327
Self Aligning:
No
NA 4868
Description
NA 4868 NEEDLE ROLLER BEARING ; 340MM ID X 420MM OD X 80MM W MACHINED
Part # NA4868
BDI # 20355390
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2140000N Static Load Rating; 651000N Dynamic Load Rating
Self Aligning:
No
NA 4938
Description
NA 4938 NEEDLE ROLLER BEARING ; 190MM ID X 260MM OD X 60MM W MACHINED
Part # NA4938
BDI # 23285050
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1020000N Static Load Rating; 440000N Dynamic Load Rating
Self Aligning:
No
NA 4944
Description
NA 4944 NEEDLE ROLLER BEARING ; 220MM ID X 300MM OD X 80MM W MACHINED
Part # NA4944
BDI # 23285054
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1200000N Static Load Rating; 536000N Dynamic Load Rating
Self Aligning:
No