Page 1 of 52

Next

Compare
RNAF9011030

COMPARE

RNAF9011030

Description
RNAF9011030 NEEDLE ROLLER BEARING

IKO

Part # RNAF9011030

BDI # 516498

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Other Features: Plain Outer Ring
Global Part Number GPN: 373428
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TAF10512526

COMPARE

TAF10512526

Description
TAF10512526 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TAF10512526

BDI # 516605

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373465
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TAF10012036

COMPARE

TAF10012036

Description
TAF10012036 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TAF10012036

BDI # 516602

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373462
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4914UU

COMPARE

NA 4914UU

Description
NA 4914UU NEEDLE ROLLER BEARING ; 70MM ID X 100MM OD X 31MM W MACHINED

IKO

Part # NA4914UU

BDI # 18203114

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 143000N Static Load Rating; 76900N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 6916UU

COMPARE

NA 6916UU

Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED

IKO

Part # NA6916UU

BDI # 18202832

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY