TAF10512526
Description
TAF10512526 NEEDLE ROLLER BEARING ; MACHINED
Part # TAF10512526
BDI # 516605
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373465
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
TAF10512536
Description
TAF10512536 NEEDLE ROLLER BEARING ; MACHINED
Part # TAF10512536
BDI # 516606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373466
Self Aligning:
No
TRU 9012550 UU
Description
TRU 9012550 UU ROLLER BEARING ; 90MM ID X 125MM OD X 50MM W CAGED
Part # TRU9012550UU
BDI # 23284858
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 240000N Static Load Rating | 119000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAU 4918 UU
Description
NAU 4918 UU ROLLER BEARING ; 90MM ID X 125MM OD X 35MM W CAGED
Part # NAU4918UU
BDI # 23284364
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 130000N Static Load Rating | 79500N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No