Page 1 of 6

Next

Compare
CR20VBUU

COMPARE

CR20VBUU

Description
CR20VBUU CAM FOLLOWER BEARING ; 1-1/4" ROLLER DIA 3/4" ROLLER WIDTH

IKO

Part # CR20VBUU

BDI # 1402863

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238283

Price Inventory : In stock
Loading Price
QTY
CR20VUU

COMPARE

CR20VUU

Description
CR20VUU CAM FOLLOWER BEARING ; 1-1/4" ROLLER DIA 3/4" ROLLER WIDTH

IKO

Part # CR20VUU

BDI # 514268

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238286

Price Inventory : Available to order
Loading Price
QTY
CR20VR

COMPARE

CR20VR

Description
CR20VR CAMFOLLOWER BEARING

IKO

Part # CR20VR

BDI # 514267

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238285

Price Inventory : Available to order
Loading Price
QTY
CR20VBR

COMPARE

CR20VBR

Description
CR20VBR CAMFOLLOWER BEARING

IKO

Part # CR20VBR

BDI # 514265

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238282

Price Inventory : Available to order
Loading Price
QTY
CR20VUUR

COMPARE

CR20VUUR

Description
CR20VUUR CAMFOLLOWER BEARING

IKO

Part # CR20VUUR

BDI # 514269

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238287

Price Inventory : Available to order
Loading Price
QTY