CFE 12 1B
Description
CFE 12 1B CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Part # CFE121B
BDI # 23280663
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Carbon Steel
CFE 12 1BR
Description
CFE 12 1BR CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Part # CFE121BR
BDI # 23280665
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Carbon Steel
CFE 12 1R
Description
CFE 12 1R CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Part # CFE121R
BDI # 23280667
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE 12 1VBR
Description
CFE 12 1VBR CAM FOLLOWER ; 16MM STUD X 32MM OD X 14MM W ECC CST
Part # CFE121VBR
BDI # 23280673
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Carbon Steel
NUCF12-1R
Description
NUCF 12 1 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W HD CST
Part # NUCF121R
BDI # 516101
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238545